Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 4.07 mm Dia

Catalog No. 5000514426
Encompass

This is a Class ZZ Minus Plug & Pin Gage designed for precise measurement applications. Made from durable steel, it is ideal for setting micrometers, NoGo inspection, and calibrating verniers and other measuring devices.

  • Diameter of measurement: 4.07 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Application: Set micrometers, for NoGo inspection, and for verniers and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro
  • Country of origin: United States

Catalog No. 50-005-14426 Supplier MSC Supplier No. 40431520
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This is a Class ZZ Minus Plug & Pin Gage designed for precise measurement applications. Made from durable steel, it is ideal for setting micrometers, NoGo inspection, and calibrating verniers and other measuring devices.

  • Diameter of measurement: 4.07 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Application: Set micrometers, for NoGo inspection, and for verniers and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.