Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 6.60 mm, 2 in OAL

Catalog No. 5000514583
Encompass

This Vermont Gage Class ZZ Minus Plug & Pin Gage is designed for precision measurement in various laboratory and industrial settings. It features a 6.60 mm diameter and a 2 inch overall length, crafted from durable steel. With a tolerance of 0.00508 mm, this gage is ideal for accurately setting micrometers, conducting NoGo inspections, and calibrating verniers and other measuring devices. Each gage includes a Certificate of Accuracy with NIST Traceability, ensuring reliable and consistent results.

  • Designed for precision measurement.
  • Features a 6.60 mm diameter.
  • Has a 2 inch overall length.
  • Constructed from steel material.
  • Maintains a 0.00508 mm tolerance.
  • Ideal for setting micrometers.
  • Suitable for NoGo inspection.
  • Can be used with verniers and other measuring devices.
  • Includes a certificate of accuracy with NIST traceability.

Catalog No. 50-005-14583 Supplier MSC Supplier No. 40434052
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Vermont Gage Class ZZ Minus Plug & Pin Gage is designed for precision measurement in various laboratory and industrial settings. It features a 6.60 mm diameter and a 2 inch overall length, crafted from durable steel. With a tolerance of 0.00508 mm, this gage is ideal for accurately setting micrometers, conducting NoGo inspections, and calibrating verniers and other measuring devices. Each gage includes a Certificate of Accuracy with NIST Traceability, ensuring reliable and consistent results.

  • Designed for precision measurement.
  • Features a 6.60 mm diameter.
  • Has a 2 inch overall length.
  • Constructed from steel material.
  • Maintains a 0.00508 mm tolerance.
  • Ideal for setting micrometers.
  • Suitable for NoGo inspection.
  • Can be used with verniers and other measuring devices.
  • Includes a certificate of accuracy with NIST traceability.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.