Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 7.57 mm Dia, 2 in OAL

Catalog No. 5000511599
Encompass

This Class ZZ Minus Plug & Pin Gage is a precision steel tool designed for various measurement and inspection tasks. It features a 7.57 mm diameter and a 2 inch overall length, making it ideal for setting micrometers, NoGo inspection, and calibrating verniers and other measuring devices.

  • Made from durable steel
  • Features a 7.57 mm measurement diameter
  • Has an overall length of 2 inches
  • Provides accuracy with a tolerance of 0.00508 mm
  • Includes a 10 micro coating/finish
  • Comes with a certificate of accuracy with NIST traceability
  • Manufactured in the United States

Catalog No. 50-005-11599 Supplier MSC Supplier No. 40435026
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is a precision steel tool designed for various measurement and inspection tasks. It features a 7.57 mm diameter and a 2 inch overall length, making it ideal for setting micrometers, NoGo inspection, and calibrating verniers and other measuring devices.

  • Made from durable steel
  • Features a 7.57 mm measurement diameter
  • Has an overall length of 2 inches
  • Provides accuracy with a tolerance of 0.00508 mm
  • Includes a 10 micro coating/finish
  • Comes with a certificate of accuracy with NIST traceability
  • Manufactured in the United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.