Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 7.82 mm, 2 in

Catalog No. 5000536168
Encompass

The Vermont Gage Class ZZ Minus Plug & Pin Gage is a measuring tool with a diameter of 7.82 mm and an overall length of 2 inches. It is designed for various applications, including setting micrometers and for NoGo inspection of verniers and other measuring devices. This steel gage features a 10 Micro coating/finish and includes a Certificate of Accuracy with NIST Traceability.

  • Diameter of measurement: 7.82 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Application: Set micrometers, for NoGo inspection, verniers and other measuring devices
  • Material: Steel
  • Coating/finish: 10 Micro
  • Includes certificate of accuracy with NIST traceability

Catalog No. 50-005-36168 Supplier MSC Supplier No. 40435273
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Vermont Gage Class ZZ Minus Plug & Pin Gage is a measuring tool with a diameter of 7.82 mm and an overall length of 2 inches. It is designed for various applications, including setting micrometers and for NoGo inspection of verniers and other measuring devices. This steel gage features a 10 Micro coating/finish and includes a Certificate of Accuracy with NIST Traceability.

  • Diameter of measurement: 7.82 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Application: Set micrometers, for NoGo inspection, verniers and other measuring devices
  • Material: Steel
  • Coating/finish: 10 Micro
  • Includes certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.