Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 7.91 mm Diameter, 2 in OAL, Steel

Catalog No. 5000528452
Encompass

This plug and pin gage is a Class ZZ Minus gage designed for precision measurements. It features a 7.91 mm diameter and a 2 in overall length, with a 10 Micro finish for accurate gauging.

  • Diameter of measurement: 7.91 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Application: Set micrometers, for NoGo inspection, verniers, and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro
  • Country of origin: United States

Catalog No. 50-005-28452 Supplier MSC Supplier No. 40435364
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug and pin gage is a Class ZZ Minus gage designed for precision measurements. It features a 7.91 mm diameter and a 2 in overall length, with a 10 Micro finish for accurate gauging.

  • Diameter of measurement: 7.91 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Application: Set micrometers, for NoGo inspection, verniers, and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.