Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Pin Gage, 3.86 mm, Tool Steel

Catalog No. 5000512640
Encompass

This Class ZZ Plus Pin Gage is engineered for high-precision measurement tasks. With a 3.86 mm diameter and a 2 in overall length, it is crafted from durable tool steel, offering a unilateral tolerance of +0.005 mm / -0.000 mm for accurate gauging applications.

  • Class ZZ tolerance ensures precise measurements.
  • Diameter of 3.86 mm.
  • Overall length of 2 in.
  • Constructed from durable tool steel (60/65 Rc).
  • NIST traceable for quality assurance.
  • Features a surface finish of 10 microinch or better.
  • Roundness maintained within 0.0025 mm.
  • Includes a certificate of accuracy.

Catalog No. 50-005-12640 Supplier MSC Supplier No. 68094911
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Pin Gage is engineered for high-precision measurement tasks. With a 3.86 mm diameter and a 2 in overall length, it is crafted from durable tool steel, offering a unilateral tolerance of +0.005 mm / -0.000 mm for accurate gauging applications.

  • Class ZZ tolerance ensures precise measurements.
  • Diameter of 3.86 mm.
  • Overall length of 2 in.
  • Constructed from durable tool steel (60/65 Rc).
  • NIST traceable for quality assurance.
  • Features a surface finish of 10 microinch or better.
  • Roundness maintained within 0.0025 mm.
  • Includes a certificate of accuracy.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.