Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, 0.0380 in, 2.0000 in OAL

Supplier:  MSC 03529088

Encompass

This Class ZZ Plus Plug Gage is engineered for precision measurement and inspection in various industrial applications. Constructed from durable tool steel with a black oxide finish, it offers reliable performance and extended tool life. This gage is ideal for verifying 'go' conditions, setting micrometers, verniers, and other measuring devices, and comes with a Certificate of Accuracy with NIST Traceability to ensure compliance with quality standards.

  • Diameter of measurement: 0.0380 in
  • Overall length: 2.0000 in
  • Tolerance: 0.000200 in
  • Material: Tool steel
  • Coating/finish: Black oxide
  • Application: For go inspection, setting micrometers, verniers, and other measuring devices
  • Includes a certificate of accuracy with NIST traceability
  • Meets ASME B89.1 standards
  • Country of origin: United States

Catalog No. 50-005-29696


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.