Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, 0.0570 in Diameter, 2.0000 in Length, Tool Steel

Catalog No. 5000527788
Encompass

This Class ZZ Plus Plug Gage is designed for precise measurement applications, featuring a diameter of 0.0570 in and an overall length of 2.0000 in. Constructed from durable tool steel with a black oxide finish, it offers a tight tolerance of 0.000200 in for accurate gauging.

  • Diameter of measurement: 0.0570 in
  • Overall length: 2.0000 in
  • Tolerance: 0.000200 in
  • Material: Tool steel
  • Application: For Go inspection, setting micrometers, verniers, and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Meets ASME B89.1 standards
  • Coating/finish: Black oxide

Catalog No. 50-005-27788 Supplier MSC Supplier No. 53423901
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage is designed for precise measurement applications, featuring a diameter of 0.0570 in and an overall length of 2.0000 in. Constructed from durable tool steel with a black oxide finish, it offers a tight tolerance of 0.000200 in for accurate gauging.

  • Diameter of measurement: 0.0570 in
  • Overall length: 2.0000 in
  • Tolerance: 0.000200 in
  • Material: Tool steel
  • Application: For Go inspection, setting micrometers, verniers, and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Meets ASME B89.1 standards
  • Coating/finish: Black oxide

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.