Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, 0.1510 in Dia, 2.0000 in OAL

Catalog No. 5000535755
Encompass

This Class ZZ Plus Plug Gage is designed for precise Go Inspection and for setting various measuring devices. It features a 0.1510 inch diameter and a 2.0000 inch overall length, with a tight tolerance of 0.000200 inch and a 10 micro finish. Made from durable tool steel, it includes a Certificate of Accuracy with NIST Traceability.

  • Diameter of measurement: 0.1510 inch
  • Overall length: 2.0000 inch
  • Tolerance: 0.000200 inch
  • Material: Tool steel
  • Application: For Go Inspection and setting micrometers, verniers, and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Conforms to ASME B89.1 standards
  • Coating/finish: 10 micro

Catalog No. 50-005-35755 Supplier MSC Supplier No. 88915103
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage is designed for precise Go Inspection and for setting various measuring devices. It features a 0.1510 inch diameter and a 2.0000 inch overall length, with a tight tolerance of 0.000200 inch and a 10 micro finish. Made from durable tool steel, it includes a Certificate of Accuracy with NIST Traceability.

  • Diameter of measurement: 0.1510 inch
  • Overall length: 2.0000 inch
  • Tolerance: 0.000200 inch
  • Material: Tool steel
  • Application: For Go Inspection and setting micrometers, verniers, and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Conforms to ASME B89.1 standards
  • Coating/finish: 10 micro

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.