Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, 0.1650 in Dia, 2.0000 in OAL, Tool Steel

Catalog No. 5000530222
Encompass

This Class ZZ Plus Plug Gage is engineered for precision measurement and inspection. Constructed from durable tool steel, it features a 0.1650 inch diameter and a 2.0000 inch overall length, adhering to ASME B89.1 standards. It is designed for 'Go' inspection, setting micrometers, verniers, and other measuring devices, and includes a Certificate of Accuracy with NIST traceability.

  • For go inspection
  • Set micrometers
  • Verniers and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Material: tool steel
  • Tolerance: 0.000200 in
  • Coating/finish: 10 micro
  • Standards: ASME B89.1
  • Country of origin: United States

Catalog No. 50-005-30222 Supplier MSC Supplier No. 88916507
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage is engineered for precision measurement and inspection. Constructed from durable tool steel, it features a 0.1650 inch diameter and a 2.0000 inch overall length, adhering to ASME B89.1 standards. It is designed for 'Go' inspection, setting micrometers, verniers, and other measuring devices, and includes a Certificate of Accuracy with NIST traceability.

  • For go inspection
  • Set micrometers
  • Verniers and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Material: tool steel
  • Tolerance: 0.000200 in
  • Coating/finish: 10 micro
  • Standards: ASME B89.1
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.