Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, 0.3585 in, Tool Steel

Catalog No. 5000527420
Encompass

This Class ZZ Plus Plug Gage is an economical tool steel gage designed for precise 'Go' inspection of hole sizes, slot widths, and locations. It offers quick and accurate measurements with a 0.3585 inch diameter and a tight Class ZZ tolerance (0.0002 inch), ensuring reliability for general-purpose gaging applications. Each gage is NIST traceable and includes a Certificate of Accuracy.

  • Constructed from durable tool steel with 60/65 Rc hardness.
  • Features a 0.3585 inch diameter for accurate measurements.
  • Maintains a Class ZZ tolerance of 0.0002 "
  • Enhanced with a 10 microinch finish or better.
  • Provides an overall length of 2.0000 "
  • Ensures roundness within 0.0001 "
  • Ideal for 'Go' inspection, measuring hole sizes, slot widths, and checking locations.
  • Comes with a certificate of accuracy with NIST traceability.
  • Complies with ASME B89.1 standards.

Catalog No. 50-005-27420 Supplier MSC Supplier No. 88935853
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage is an economical tool steel gage designed for precise 'Go' inspection of hole sizes, slot widths, and locations. It offers quick and accurate measurements with a 0.3585 inch diameter and a tight Class ZZ tolerance (0.0002 inch), ensuring reliability for general-purpose gaging applications. Each gage is NIST traceable and includes a Certificate of Accuracy.

  • Constructed from durable tool steel with 60/65 Rc hardness.
  • Features a 0.3585 inch diameter for accurate measurements.
  • Maintains a Class ZZ tolerance of 0.0002 "
  • Enhanced with a 10 microinch finish or better.
  • Provides an overall length of 2.0000 "
  • Ensures roundness within 0.0001 "
  • Ideal for 'Go' inspection, measuring hole sizes, slot widths, and checking locations.
  • Comes with a certificate of accuracy with NIST traceability.
  • Complies with ASME B89.1 standards.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.