Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, 0.4560 in Dia, 2.0000 in OAL

Catalog No. 5000531971
Encompass

This Class ZZ Plus Plug Gage is designed for go inspection and can also be used to set micrometers, verniers, and other measuring devices. Each gage includes a certificate of accuracy with NIST traceability.

  • Designed for go inspection
  • Can be used to set micrometers, verniers, and other measuring devices
  • Includes a certificate of accuracy with NIST traceability
  • Made from tool steel
  • Coating/finish: 10 micro
  • Meets ASME B89.1 standards
  • Diameter of measurement: 0.4560 in
  • Overall length: 2.0000 in
  • Tolerance: 0.000200 in

Catalog No. 50-005-31971 Supplier MSC Supplier No. 88945605
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage is designed for go inspection and can also be used to set micrometers, verniers, and other measuring devices. Each gage includes a certificate of accuracy with NIST traceability.

  • Designed for go inspection
  • Can be used to set micrometers, verniers, and other measuring devices
  • Includes a certificate of accuracy with NIST traceability
  • Made from tool steel
  • Coating/finish: 10 micro
  • Meets ASME B89.1 standards
  • Diameter of measurement: 0.4560 in
  • Overall length: 2.0000 in
  • Tolerance: 0.000200 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.