Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, 0.4575 in Diameter, 2.0000 in Length, Tool Steel

Catalog No. 5000530860
Encompass

This Class ZZ Plus Plug Gage is designed for high-precision measurement and inspection tasks. It features a specific diameter and overall length, manufactured from durable tool steel, and is suitable for verifying measurements and calibrating instruments.

  • Diameter of measurement: 0.4575 in
  • Overall length: 2.0000 in
  • Tolerance: 0.000200 in
  • Material: Tool steel
  • Application: For go inspection; set micrometers; verniers and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Standards: ASME B89.1
  • Coating/finish: 10 Micro
  • Country of origin: United States

Catalog No. 50-005-30860 Supplier MSC Supplier No. 88945753
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage is designed for high-precision measurement and inspection tasks. It features a specific diameter and overall length, manufactured from durable tool steel, and is suitable for verifying measurements and calibrating instruments.

  • Diameter of measurement: 0.4575 in
  • Overall length: 2.0000 in
  • Tolerance: 0.000200 in
  • Material: Tool steel
  • Application: For go inspection; set micrometers; verniers and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Standards: ASME B89.1
  • Coating/finish: 10 Micro
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.