Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, 0.4690 in Dia, 2.0000 in OAL, Tool Steel

Catalog No. 5000528748
Encompass

Class ZZ Plus Plug Gages are economical, general-purpose pin gages designed for quick and accurate measurements. They are suitable for measuring hole sizes, calculating distances between holes, gaging slot widths, checking locations, and for Go/NoGo gaging. These gages are crafted from tool steel and offer added wear life.

  • Crafted from durable tool steel for extended service life.
  • Features a Class ZZ tolerance of 0.0002 in for precision.
  • Measures 2 in long with a 10 microinch finish or better.
  • Round within 0.0001 in for consistent accuracy.
  • Includes a certificate of accuracy with NIST traceability.
  • Complies with ASME B89.1 standards.
  • Marked with size and direction of tolerance on gages over 0.0605 in.

Catalog No. 50-005-28748 Supplier MSC Supplier No. 78386547
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Class ZZ Plus Plug Gages are economical, general-purpose pin gages designed for quick and accurate measurements. They are suitable for measuring hole sizes, calculating distances between holes, gaging slot widths, checking locations, and for Go/NoGo gaging. These gages are crafted from tool steel and offer added wear life.

  • Crafted from durable tool steel for extended service life.
  • Features a Class ZZ tolerance of 0.0002 in for precision.
  • Measures 2 in long with a 10 microinch finish or better.
  • Round within 0.0001 in for consistent accuracy.
  • Includes a certificate of accuracy with NIST traceability.
  • Complies with ASME B89.1 standards.
  • Marked with size and direction of tolerance on gages over 0.0605 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.