Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, 0.5770 in Diameter, 2.0000 in Length, 0.000200 in Tolerance

Catalog No. 5000515106
Encompass

This Class ZZ Plus Plug Gage is designed for precision measurement and inspection tasks. It features a specific diameter, length, and tolerance, making it suitable for a range of applications including Go Inspection and setting measuring devices.

  • Diameter of measurement: 0.5770 in
  • Overall length: 2.0000 in
  • Tolerance: 0.000200 in
  • Material: Tool steel
  • Coating/finish: 10 micro
  • Application: For go inspection, setting micrometers, verniers, and other measuring devices
  • Standards: Conforms to ASME B89.1
  • Includes: Certificate of accuracy with NIST traceability

Catalog No. 50-005-15106 Supplier MSC Supplier No. 88957709
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage is designed for precision measurement and inspection tasks. It features a specific diameter, length, and tolerance, making it suitable for a range of applications including Go Inspection and setting measuring devices.

  • Diameter of measurement: 0.5770 in
  • Overall length: 2.0000 in
  • Tolerance: 0.000200 in
  • Material: Tool steel
  • Coating/finish: 10 micro
  • Application: For go inspection, setting micrometers, verniers, and other measuring devices
  • Standards: Conforms to ASME B89.1
  • Includes: Certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.