Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, 0.5900 in Diameter, 2.0000 in Length, Tool Steel

Catalog No. 5000537141
Encompass

This Vermont Gage Class ZZ Plus Plug Gage is an economical general-purpose tool for quick and accurate measurements. It is designed for Go inspection, setting micrometers, verniers, and other measuring devices, and checking hole diameters, distances between holes, and slot widths. Crafted from durable tool steel, it features a 10 microinch finish and includes a certificate of accuracy traceable to NIST.

  • Measurement diameter: 0.5900 inch
  • Overall length: 2.0000 inch
  • Class ZZ tolerance: 0.000200 inch
  • Material: Tool steel, 60/65 Rc hardness
  • Surface finish: 10 microinch or better
  • Roundness: Within 0.0001 inch
  • Gages over 0.0605 inch are marked with size and tolerance direction
  • Certificate of accuracy included with NIST traceability
  • Ideal for Go/NoGo inspection
  • Used to set micrometers, verniers, and other measuring devices

Catalog No. 50-005-37141 Supplier MSC Supplier No. 88959002
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Vermont Gage Class ZZ Plus Plug Gage is an economical general-purpose tool for quick and accurate measurements. It is designed for Go inspection, setting micrometers, verniers, and other measuring devices, and checking hole diameters, distances between holes, and slot widths. Crafted from durable tool steel, it features a 10 microinch finish and includes a certificate of accuracy traceable to NIST.

  • Measurement diameter: 0.5900 inch
  • Overall length: 2.0000 inch
  • Class ZZ tolerance: 0.000200 inch
  • Material: Tool steel, 60/65 Rc hardness
  • Surface finish: 10 microinch or better
  • Roundness: Within 0.0001 inch
  • Gages over 0.0605 inch are marked with size and tolerance direction
  • Certificate of accuracy included with NIST traceability
  • Ideal for Go/NoGo inspection
  • Used to set micrometers, verniers, and other measuring devices

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.