Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, 0.6350 in Dia, 2.0000 in OAL, Tool Steel, ASME B89.1

Catalog No. 5000515942
Encompass

The Vermont Gage Class ZZ Plus Plug Gage is a precision measuring tool for go inspection and setting measuring devices like micrometers and verniers. It features a 0.6350-inch diameter, 2.0000-inch overall length, and is made from durable tool steel with a 10 micro coating/finish. Adhering to ASME B89.1 standards, each gage includes a Certificate of Accuracy with NIST Traceability.

  • Precision accuracy: includes a certificate of accuracy with NIST traceability, guaranteeing reliable measurements.
  • Durable construction: made from high-quality tool steel for extended tool life.
  • Fine finish: features a 10 micro coating/finish for optimal performance.
  • Versatile application: ideal for go inspection and setting various measuring devices like micrometers and verniers.
  • Quality assurance: adheres to ASME B89.1 standards.

Catalog No. 50-005-15942 Supplier MSC Supplier No. 88963509
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Vermont Gage Class ZZ Plus Plug Gage is a precision measuring tool for go inspection and setting measuring devices like micrometers and verniers. It features a 0.6350-inch diameter, 2.0000-inch overall length, and is made from durable tool steel with a 10 micro coating/finish. Adhering to ASME B89.1 standards, each gage includes a Certificate of Accuracy with NIST Traceability.

  • Precision accuracy: includes a certificate of accuracy with NIST traceability, guaranteeing reliable measurements.
  • Durable construction: made from high-quality tool steel for extended tool life.
  • Fine finish: features a 10 micro coating/finish for optimal performance.
  • Versatile application: ideal for go inspection and setting various measuring devices like micrometers and verniers.
  • Quality assurance: adheres to ASME B89.1 standards.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.