Learn More
MSC Vermont Gage Class ZZ Plus Plug Gage, 0.6900 in, 2.0000 in, Tool Steel
Supplier: MSC 88969001
Class ZZ Plus Plug Gages are economical general purpose pin gages. They are used for quick, accurate measurements of hole sizes, distances between holes, slot widths, and for checking locations. They also function for Go/NoGo gaging and sizing in micrometers and snap gages, offering extended wear life.
- Economical general purpose pin gages
- Quick and accurate measurements
- Suitable for Go/NoGo gaging and sizing
- Extended wear life
- Class ZZ tolerance (0.0002 in)
- Go (Plus) tolerance type
- Material: Tool steel; 60/65 Rc
- Length: 2 in
- Surface finish: 10 microinch or better
- Roundness: Within 0.0001 in
- NIST traceable with certificate of accuracy
- Marked with size and tolerance direction (for gages over 0.0605 in)
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.