Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, 1.01 mm Dia, 2.0000 in OAL

Catalog No. 5000530946
Encompass

This Class ZZ Plus Plug Gage features a 1.01 mm diameter and 2.0000 inch overall length. It offers a 0.00508 mm tolerance and a 10 micro coating/finish, making it suitable for precise measurement applications.

  • Overall length: 2.0000 in
  • Tolerance: 0.00508 mm
  • Material: Tool steel
  • Application: For go inspection; set micrometers, verniers, and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Standards: ASME B89.1
  • Coating/finish: 10 Micro
  • Diameter of measurement: 1.01 mm
  • Country of origin: United States

Catalog No. 50-005-30946 Supplier MSC Supplier No. 68092063
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage features a 1.01 mm diameter and 2.0000 inch overall length. It offers a 0.00508 mm tolerance and a 10 micro coating/finish, making it suitable for precise measurement applications.

  • Overall length: 2.0000 in
  • Tolerance: 0.00508 mm
  • Material: Tool steel
  • Application: For go inspection; set micrometers, verniers, and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Standards: ASME B89.1
  • Coating/finish: 10 Micro
  • Diameter of measurement: 1.01 mm
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.