Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, 1.76 mm, Tool Steel

Catalog No. 5000532889
Encompass

This Class ZZ Plus Plug Gage is engineered for precise measurement and inspection applications. Constructed from durable tool steel with a black oxide finish, it offers reliable performance for setting micrometers, verniers, and other measuring devices.

  • Go inspection application
  • Includes certificate of accuracy with NIST traceability
  • Meets ASME B89.1 standards
  • Black oxide coating for enhanced durability
  • Diameter of 1.76 mm
  • Overall length of 2.000 inches
  • Tolerance of 0.00508 mm

Catalog No. 50-005-32889 Supplier MSC Supplier No. 50749019
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage is engineered for precise measurement and inspection applications. Constructed from durable tool steel with a black oxide finish, it offers reliable performance for setting micrometers, verniers, and other measuring devices.

  • Go inspection application
  • Includes certificate of accuracy with NIST traceability
  • Meets ASME B89.1 standards
  • Black oxide coating for enhanced durability
  • Diameter of 1.76 mm
  • Overall length of 2.000 inches
  • Tolerance of 0.00508 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.