Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, 12.48 mm Diameter, 2.0000 in Overall Length, Tool Steel

Catalog No. 5000514702
Encompass

This Class ZZ Plus Plug Gage is designed for precise 'go' inspection and for setting micrometers, verniers, and other measuring devices. It features a 12.48 mm diameter and a 2.0000 inch overall length, crafted from durable tool steel with a 10 micro finish.

  • Diameter of measurement: 12.48 mm
  • Overall length: 2.0000 in
  • Tolerance: 0.00508 mm
  • Material: Tool steel
  • Finish: 10 micro
  • Application: For go inspection, setting micrometers, verniers, and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Meets ASME B89.1 standards

Catalog No. 50-005-14702 Supplier MSC Supplier No. 68103530
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage is designed for precise 'go' inspection and for setting micrometers, verniers, and other measuring devices. It features a 12.48 mm diameter and a 2.0000 inch overall length, crafted from durable tool steel with a 10 micro finish.

  • Diameter of measurement: 12.48 mm
  • Overall length: 2.0000 in
  • Tolerance: 0.00508 mm
  • Material: Tool steel
  • Finish: 10 micro
  • Application: For go inspection, setting micrometers, verniers, and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Meets ASME B89.1 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.