Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, 17.44 mm Diameter, Tool Steel, 2.0000 in OAL

Catalog No. 5000527997
Encompass

This Class ZZ Plus Plug Gage is designed with a 17.44 mm diameter and an overall length of 2.0000 inches. It has a tolerance of 0.00508 mm and a 10 Micro coating/finish. This product is made of Tool Steel and includes a Certificate of Accuracy with NIST Traceability.

  • Certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro
  • Application: for go inspection, set micrometers, verniers and other measuring devices
  • Standards: ASME B89.1
  • Overall length: 2.0000 in
  • Tolerance: 0.00508 mm
  • Material: tool steel
  • Diameter of measurement: 17.44 mm
  • Country of origin: United States

Catalog No. 50-005-27997 Supplier MSC Supplier No. 68108497
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage is designed with a 17.44 mm diameter and an overall length of 2.0000 inches. It has a tolerance of 0.00508 mm and a 10 Micro coating/finish. This product is made of Tool Steel and includes a Certificate of Accuracy with NIST Traceability.

  • Certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro
  • Application: for go inspection, set micrometers, verniers and other measuring devices
  • Standards: ASME B89.1
  • Overall length: 2.0000 in
  • Tolerance: 0.00508 mm
  • Material: tool steel
  • Diameter of measurement: 17.44 mm
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.