Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, 19.58 mm, 2 in, Tool Steel

Catalog No. 5000531859
Encompass

This Class ZZ Plus Plug Gage is designed for precise Go inspection and for setting micrometers, verniers, and other measuring devices. Constructed from durable tool steel, it features a 19.58 mm diameter and a 2 inch overall length, ensuring reliability and accuracy in various industrial and laboratory applications.

  • Constructed from tool steel for durability.
  • Features a 19.58 mm diameter for accurate measurements.
  • Overall length of 2 inches.
  • Delivers a precise tolerance of 0.00508 mm.
  • Equipped with a 10 micro finish.
  • Includes a certificate of accuracy with NIST traceability.
  • Complies with ASME B89.1 standards.
  • Suitable for Go inspection and setting various measuring devices.

Catalog No. 50-005-31859 Supplier MSC Supplier No. 68110634
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage is designed for precise Go inspection and for setting micrometers, verniers, and other measuring devices. Constructed from durable tool steel, it features a 19.58 mm diameter and a 2 inch overall length, ensuring reliability and accuracy in various industrial and laboratory applications.

  • Constructed from tool steel for durability.
  • Features a 19.58 mm diameter for accurate measurements.
  • Overall length of 2 inches.
  • Delivers a precise tolerance of 0.00508 mm.
  • Equipped with a 10 micro finish.
  • Includes a certificate of accuracy with NIST traceability.
  • Complies with ASME B89.1 standards.
  • Suitable for Go inspection and setting various measuring devices.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.