Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, 5.59 mm Dia, 2.00 in OAL, Tool Steel

Catalog No. 5000535497
Encompass

This plug gage is designed for precise measurement and inspection, ideal for quality control and calibration tasks. It features a specific diameter and overall length, constructed from durable tool steel, and includes a certificate of accuracy for reliable performance.

  • Tolerance: 0.00508 mm
  • Coating/finish: 10 Micro
  • Overall length: 2.00 inches
  • Diameter of measurement: 5.59 mm
  • Material: Tool steel
  • Application: For go inspection, setting micrometers, verniers, and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Standards: ASME B89.1
  • Country of origin: United States

Catalog No. 50-005-35497 Supplier MSC Supplier No. 68096643
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug gage is designed for precise measurement and inspection, ideal for quality control and calibration tasks. It features a specific diameter and overall length, constructed from durable tool steel, and includes a certificate of accuracy for reliable performance.

  • Tolerance: 0.00508 mm
  • Coating/finish: 10 Micro
  • Overall length: 2.00 inches
  • Diameter of measurement: 5.59 mm
  • Material: Tool steel
  • Application: For go inspection, setting micrometers, verniers, and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Standards: ASME B89.1
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.