Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Gage, Class ZZ Minus, 5.61 mm, Steel

Catalog No. 5000533873
Encompass

This Class ZZ Minus Plug & Pin Gage is designed for precise measurement applications. It features a 5.61 mm diameter and an overall length of 2 inches, constructed from durable steel, and is suitable for a variety of inspection tasks.

  • Diameter of measurement: 5.61 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Suitable for setting micrometers, NoGo inspection, verniers, and other measuring devices
  • Includes a certificate of accuracy with NIST traceability
  • Features a 10 micro coating/finish
  • Manufactured in the United States

Catalog No. 50-005-33873 Supplier MSC Supplier No. 40433062
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is designed for precise measurement applications. It features a 5.61 mm diameter and an overall length of 2 inches, constructed from durable steel, and is suitable for a variety of inspection tasks.

  • Diameter of measurement: 5.61 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Suitable for setting micrometers, NoGo inspection, verniers, and other measuring devices
  • Includes a certificate of accuracy with NIST traceability
  • Features a 10 micro coating/finish
  • Manufactured in the United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.