Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Gage Pin, 0.8130 in, Class ZZ Plus, High Speed Steel

Catalog No. 5000531704
Encompass

This Class ZZ gage pin is designed for precise measurement applications, including determining hole diameters, distances between holes, and slot dimensions. It is also suitable for Go/NoGo inspection and calibrating measuring instruments. Made from high speed tool steel, it offers excellent durability and accuracy for various gaging needs.

  • Diameter: 0.8130 in
  • Tolerance: Class ZZ, plus 0.0002 in (go)
  • Material: High speed steel (60/65 HRc)
  • Overall length: 2 in
  • Finish: 10 microinch or better
  • Roundness within 0.0001 in
  • Marked with size and tolerance direction (for gages over 0.0605 in)
  • Includes certificate of accuracy (NIST traceable)

Catalog No. 50-005-31704 Supplier MSC Supplier No. 88981303
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ gage pin is designed for precise measurement applications, including determining hole diameters, distances between holes, and slot dimensions. It is also suitable for Go/NoGo inspection and calibrating measuring instruments. Made from high speed tool steel, it offers excellent durability and accuracy for various gaging needs.

  • Diameter: 0.8130 in
  • Tolerance: Class ZZ, plus 0.0002 in (go)
  • Material: High speed steel (60/65 HRc)
  • Overall length: 2 in
  • Finish: 10 microinch or better
  • Roundness within 0.0001 in
  • Marked with size and tolerance direction (for gages over 0.0605 in)
  • Includes certificate of accuracy (NIST traceable)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.