Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Gage Pin, 0.9120 in, Class ZZ, Tool Steel, 2 in

Catalog No. 5000531484
Encompass

This gage pin is designed for quick and accurate measurements in various industrial applications. It can be used for measuring hole diameters, calculating distances between holes, gaging slot widths and locations, and for Go/NoGo inspection. It is also suitable for setting micrometers, verniers, and other measuring devices.

  • Tolerance is Class ZZ (0.0002 in or 0.005 mm)
  • Available with Go (Plus) or NoGo (Minus) deviation
  • Made from durable tool steel
  • Hardness of 60/65 Rc
  • Length of 2 in
  • Features a 10 microinch finish or better
  • Round within 0.0001 in or 0.0025 mm
  • Gages over 0.0605 in are marked with diameter and direction of tolerance
  • Includes a Certificate of Accuracy

Catalog No. 50-005-31484 Supplier MSC Supplier No. 88991203
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This gage pin is designed for quick and accurate measurements in various industrial applications. It can be used for measuring hole diameters, calculating distances between holes, gaging slot widths and locations, and for Go/NoGo inspection. It is also suitable for setting micrometers, verniers, and other measuring devices.

  • Tolerance is Class ZZ (0.0002 in or 0.005 mm)
  • Available with Go (Plus) or NoGo (Minus) deviation
  • Made from durable tool steel
  • Hardness of 60/65 Rc
  • Length of 2 in
  • Features a 10 microinch finish or better
  • Round within 0.0001 in or 0.0025 mm
  • Gages over 0.0605 in are marked with diameter and direction of tolerance
  • Includes a Certificate of Accuracy

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.