Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage No-Go Pin Gage, 0.0970 in Diameter, Class X, Tool Steel

Catalog No. 5000535681
Encompass

This Vermont Gage No-Go Pin Gage is engineered for precise measurement and calibration in both shop floor and metrology laboratory environments. With a 0.0970 inch diameter and Class X tolerance, it is suitable for critical gaging applications. Constructed from durable tool steel, it offers reliability and accuracy, complemented by a superior 4 microinch finish.

  • No-Go type pin gage
  • Diameter: 0.0970 in
  • Tolerance class: X
  • Material: Tool steel (Rc 60/65)
  • Finish: 4 microinch or better
  • Overall length: 2 in
  • Application: Calibration of measuring equipment or direct part gaging
  • Includes certificate of accuracy with NIST traceability
  • Meets/Exceeds ISO 17025 standards

Catalog No. 50-005-35681 Supplier MSC Supplier No. 88809702
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Vermont Gage No-Go Pin Gage is engineered for precise measurement and calibration in both shop floor and metrology laboratory environments. With a 0.0970 inch diameter and Class X tolerance, it is suitable for critical gaging applications. Constructed from durable tool steel, it offers reliability and accuracy, complemented by a superior 4 microinch finish.

  • No-Go type pin gage
  • Diameter: 0.0970 in
  • Tolerance class: X
  • Material: Tool steel (Rc 60/65)
  • Finish: 4 microinch or better
  • Overall length: 2 in
  • Application: Calibration of measuring equipment or direct part gaging
  • Includes certificate of accuracy with NIST traceability
  • Meets/Exceeds ISO 17025 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.