Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 0.0260 in, Class ZZ, Minus, Black Oxide

Catalog No. 5000531174
Encompass

This Class ZZ Minus Pin Gage is designed for precise measurement and inspection applications. Featuring a 0.0260 inch diameter and a 2 inch overall length, it is constructed from steel with a black oxide finish for durability. It is suitable for setting micrometers, verniers, and other measuring devices, and is specifically used for no-go inspection.

  • Constructed from steel.
  • Features a black oxide finish.
  • Has a diameter of 0.0260 in.
  • Measures 2 in in overall length.
  • Offers Class ZZ tolerance of 0.00020 in (+0.0000/-0.0002).
  • Hardness of RC 60/65.
  • Includes a certificate of accuracy with NIST traceability.
  • Meets or exceeds ISO 17025 standards.
  • Ideal for measuring hole sizes and no-go inspection.

Catalog No. 50-005-31174 Supplier MSC Supplier No. 67370858
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Pin Gage is designed for precise measurement and inspection applications. Featuring a 0.0260 inch diameter and a 2 inch overall length, it is constructed from steel with a black oxide finish for durability. It is suitable for setting micrometers, verniers, and other measuring devices, and is specifically used for no-go inspection.

  • Constructed from steel.
  • Features a black oxide finish.
  • Has a diameter of 0.0260 in.
  • Measures 2 in in overall length.
  • Offers Class ZZ tolerance of 0.00020 in (+0.0000/-0.0002).
  • Hardness of RC 60/65.
  • Includes a certificate of accuracy with NIST traceability.
  • Meets or exceeds ISO 17025 standards.
  • Ideal for measuring hole sizes and no-go inspection.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.