Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 0.1915 in Diameter, Class X Go, 2 in Long

Catalog No. 5000530258
Encompass

This is a precision pin gage, specifically a Class X Go gage, designed for accurate measurement of internal diameters. It features a precise 0.1915 inch diameter and a 2 inch length, making it suitable for quality control and inspection tasks.

  • Measures 0.1915 inch diameter
  • Features Class X tolerance
  • Functions as a go type gage
  • Has a 2 inch length

Catalog No. 50-005-30258 Supplier MSC Supplier No. 88719158
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This is a precision pin gage, specifically a Class X Go gage, designed for accurate measurement of internal diameters. It features a precise 0.1915 inch diameter and a 2 inch length, making it suitable for quality control and inspection tasks.

  • Measures 0.1915 inch diameter
  • Features Class X tolerance
  • Functions as a go type gage
  • Has a 2 inch length

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.