Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 0.2035 in, Class ZZ, Minus, Tool Steel

Catalog No. 5000531251
Encompass

This pin gage is made from durable tool steel with an Rc 60/65 hardness and a 10 microfinish or better. It features a 0.2035 inch diameter and a tight tolerance of +.0000/-.0002, with an overall length of 2 inches.

  • Material: tool steel; Rc 60/65
  • Tolerance: +.0000/-.0002
  • Measures hole sizes within +.0000/-.0002 inch
  • Includes certificate of accuracy with NIST traceability
  • Overall length: 2 inches

Catalog No. 50-005-31251 Supplier MSC Supplier No. 89020358
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is made from durable tool steel with an Rc 60/65 hardness and a 10 microfinish or better. It features a 0.2035 inch diameter and a tight tolerance of +.0000/-.0002, with an overall length of 2 inches.

  • Material: tool steel; Rc 60/65
  • Tolerance: +.0000/-.0002
  • Measures hole sizes within +.0000/-.0002 inch
  • Includes certificate of accuracy with NIST traceability
  • Overall length: 2 inches

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.