Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 0.2255 in Diameter, Class ZZ Minus, Steel

Catalog No. 5000511097
Encompass

This high-precision pin gage is designed for accurate measurement and inspection, ideal for checking hole diameters, distances between holes, slot widths, and locations. With a 0.2255 inch diameter and Class ZZ minus tolerance, it is specifically suited for NoGo inspection and for setting various measuring devices.

  • Class ZZ tolerance of 0.0002 "
  • Made from tool steel with 60/65 Rc hardness.
  • All pins are 2 inch long.
  • Features a 10 microinch finish or better.
  • Round within 0.0001 "
  • Includes a certificate of accuracy.
  • Suitable for no-go inspection applications.
  • Ideal for setting micrometers, verniers, and other measuring devices.

Catalog No. 50-005-11097 Supplier MSC Supplier No. 89022552
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This high-precision pin gage is designed for accurate measurement and inspection, ideal for checking hole diameters, distances between holes, slot widths, and locations. With a 0.2255 inch diameter and Class ZZ minus tolerance, it is specifically suited for NoGo inspection and for setting various measuring devices.

  • Class ZZ tolerance of 0.0002 "
  • Made from tool steel with 60/65 Rc hardness.
  • All pins are 2 inch long.
  • Features a 10 microinch finish or better.
  • Round within 0.0001 "
  • Includes a certificate of accuracy.
  • Suitable for no-go inspection applications.
  • Ideal for setting micrometers, verniers, and other measuring devices.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.