Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 0.3110 in, 2 in, Class X Minus

Catalog No. 5000528865
Encompass

This precision pin gage is designed for accurate measurement in various applications. With a specific diameter and length, it is suitable for verifying dimensions or calibrating equipment. Constructed from durable tool steel, this gage provides reliable performance and includes traceability for quality assurance.

  • Diameter of measurement: 0.3110 in
  • Tolerance: -0.00004 in
  • Length: 2 in
  • Coating/finish: 4 micro
  • Material: Tool steel
  • Application: Calibration of measuring equipment or gaging parts directly
  • Includes: Certificate of accuracy with NIST traceability
  • Country of origin: United States

Catalog No. 50-005-28865 Supplier MSC Supplier No. 88831102
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This precision pin gage is designed for accurate measurement in various applications. With a specific diameter and length, it is suitable for verifying dimensions or calibrating equipment. Constructed from durable tool steel, this gage provides reliable performance and includes traceability for quality assurance.

  • Diameter of measurement: 0.3110 in
  • Tolerance: -0.00004 in
  • Length: 2 in
  • Coating/finish: 4 micro
  • Material: Tool steel
  • Application: Calibration of measuring equipment or gaging parts directly
  • Includes: Certificate of accuracy with NIST traceability
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.