Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 0.3630 Inch, Class ZZ, Tool Steel

Catalog No. 5000531767
Encompass

This Vermont Gage pin gage is a precision measuring tool designed for accurate hole and slot verification. It features a 0.3630 inch diameter and a Class ZZ tolerance, crafted from durable tool steel.

  • Class ZZ tolerance (0.0002 inch or 0.005 mm)
  • Made from tool steel with 60/65 Rc hardness
  • Can be used as go (plus) or no-go (minus) gage
  • Standard diameter increments of 0.0005 inch or 0.01 mm
  • Standard set increments of 0.001 inch or 0.02 mm
  • Two inches long
  • Features a 10 microinch finish or better
  • Round within 0.0001 inch or 0.0025 mm
  • Gages over 0.0605 inch are marked with diameter and tolerance direction
  • Includes a certificate of accuracy
  • ISO 17025 accredited and non-accredited calibration certificates are available for purchase

Catalog No. 50-005-31767 Supplier MSC Supplier No. 59495812
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Vermont Gage pin gage is a precision measuring tool designed for accurate hole and slot verification. It features a 0.3630 inch diameter and a Class ZZ tolerance, crafted from durable tool steel.

  • Class ZZ tolerance (0.0002 inch or 0.005 mm)
  • Made from tool steel with 60/65 Rc hardness
  • Can be used as go (plus) or no-go (minus) gage
  • Standard diameter increments of 0.0005 inch or 0.01 mm
  • Standard set increments of 0.001 inch or 0.02 mm
  • Two inches long
  • Features a 10 microinch finish or better
  • Round within 0.0001 inch or 0.0025 mm
  • Gages over 0.0605 inch are marked with diameter and tolerance direction
  • Includes a certificate of accuracy
  • ISO 17025 accredited and non-accredited calibration certificates are available for purchase

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.