Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 0.494 inch, Class ZZ Minus, Tool Steel

Catalog No. 5000534452
Encompass

This Vermont Gage Class ZZ Minus Pin Gage is designed for quick and accurate measurements. It is ideal for measuring hole diameters, calculating distances between holes, gaging slot widths and locations, and for Go/NoGo inspection. Made from durable tool steel, this 0.494 inch diameter gage offers a precise 0.0002 inch tolerance.

  • Made from tool steel with 60/65 Rc hardness
  • Each gage is 2 inches long
  • Features a 10 microinch finish or better
  • Round within 0.0001 inches
  • Gages over 0.0605 inches are marked with their diameter and direction of tolerance
  • Includes a certificate of accuracy
  • Class ZZ tolerance of 0.0002 inches

Catalog No. 50-005-34452 Supplier MSC Supplier No. 86562105
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Vermont Gage Class ZZ Minus Pin Gage is designed for quick and accurate measurements. It is ideal for measuring hole diameters, calculating distances between holes, gaging slot widths and locations, and for Go/NoGo inspection. Made from durable tool steel, this 0.494 inch diameter gage offers a precise 0.0002 inch tolerance.

  • Made from tool steel with 60/65 Rc hardness
  • Each gage is 2 inches long
  • Features a 10 microinch finish or better
  • Round within 0.0001 inches
  • Gages over 0.0605 inches are marked with their diameter and direction of tolerance
  • Includes a certificate of accuracy
  • Class ZZ tolerance of 0.0002 inches

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.