Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 0.672 in, Steel, Class ZZ, NoGo Tolerance

Catalog No. 5000516017
Encompass

Vermont Gage pin gages are designed for quick and accurate measurements, enabling users to measure hole sizes, calculate distances between holes, gage slot widths, and check locations. These gages are suitable for Go/NoGo gaging and can be used with micrometers and snap gages.

  • Quick and accurate measurements
  • Measure hole sizes
  • Calculate distances between holes
  • Gage slot widths
  • Check locations
  • Used for Go/NoGo gaging
  • Size with micrometers and snap gages
  • Round within 0.0001 in
  • Marked with size and direction of tolerance on gages over 0.0605 in

Catalog No. 50-005-16017 Supplier MSC Supplier No. 89067201
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vermont Gage pin gages are designed for quick and accurate measurements, enabling users to measure hole sizes, calculate distances between holes, gage slot widths, and check locations. These gages are suitable for Go/NoGo gaging and can be used with micrometers and snap gages.

  • Quick and accurate measurements
  • Measure hole sizes
  • Calculate distances between holes
  • Gage slot widths
  • Check locations
  • Used for Go/NoGo gaging
  • Size with micrometers and snap gages
  • Round within 0.0001 in
  • Marked with size and direction of tolerance on gages over 0.0605 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.