Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 11.01 mm, Class ZZ, Minus Tolerance

Catalog No. 5000529187
Encompass

This pin gage is designed for precise measurement of hole sizes, making it suitable for quality control and inspection applications. It provides accurate readings within a specified tolerance range.

  • Material: Tool steel; Rc 60/65
  • Tolerance: +0.000/-0.005 in
  • Measures hole sizes within +0.000/-0.005 in
  • Includes certificate of accuracy with NIST traceability
  • Overall length: 2 in
  • Finish: Steel - 10 microfinish or better
  • Type: NoGo (minus)
  • Style: Reversible
  • Standard ISO 17025 accredited calibration option available
  • Expedited ISO 17025 accredited calibration option available

Catalog No. 50-005-29187 Supplier MSC Supplier No. 40438467
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is designed for precise measurement of hole sizes, making it suitable for quality control and inspection applications. It provides accurate readings within a specified tolerance range.

  • Material: Tool steel; Rc 60/65
  • Tolerance: +0.000/-0.005 in
  • Measures hole sizes within +0.000/-0.005 in
  • Includes certificate of accuracy with NIST traceability
  • Overall length: 2 in
  • Finish: Steel - 10 microfinish or better
  • Type: NoGo (minus)
  • Style: Reversible
  • Standard ISO 17025 accredited calibration option available
  • Expedited ISO 17025 accredited calibration option available

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.