Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 14.52 mm, Class ZZ, Plus, Tool Steel

Catalog No. 5000530346
Encompass

This Vermont Gage pin gage is constructed from tool steel with a Rc 60/65 hardness and a steel - 10 microfinish or better. It has a diameter of 14.52 mm and an overall length of 2 in, designed to measure hole sizes within a tolerance of +.005/-.000 in. Each gage includes a certificate of accuracy with NIST traceability.

  • Constructed from tool steel with Rc 60/65 hardness
  • Features a steel - 10 microfinish or better
  • Measures hole sizes within a tolerance of +.005/-.000 in
  • Includes a certificate of accuracy with NIST traceability
  • Go (plus) type pin gage
  • Class ZZ for precision measurement
  • Overall length: 2 in
  • Diameter: 14.52 mm

Catalog No. 50-005-30346 Supplier MSC Supplier No. 68105576
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Vermont Gage pin gage is constructed from tool steel with a Rc 60/65 hardness and a steel - 10 microfinish or better. It has a diameter of 14.52 mm and an overall length of 2 in, designed to measure hole sizes within a tolerance of +.005/-.000 in. Each gage includes a certificate of accuracy with NIST traceability.

  • Constructed from tool steel with Rc 60/65 hardness
  • Features a steel - 10 microfinish or better
  • Measures hole sizes within a tolerance of +.005/-.000 in
  • Includes a certificate of accuracy with NIST traceability
  • Go (plus) type pin gage
  • Class ZZ for precision measurement
  • Overall length: 2 in
  • Diameter: 14.52 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.