Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 16.84mm, Steel, Class ZZ, Go (Plus)

Catalog No. 5000536365
Encompass

Make quick and accurate measurements with these pin gages. Use for measuring hole sizes, calculating distances between holes, gaging slot widths, checking locations, and for Go/NoGo gaging. They can also be used to size in micrometers and snap gages.

  • Measures 16.84 mm holes
  • Accuracy of 0.0002 inch
  • Constructed from steel
  • Go (Plus) direction of tolerance
  • Single pin design
  • Tool steel hardened to 60/65 Rc
  • 2 inch length
  • Finish of 10 microinch or better
  • Roundness within 0.0001 inch
  • Class ZZ for precise gaging
  • Gages over 0.0605 inch are marked with size and direction of tolerance.

Catalog No. 50-005-36365 Supplier MSC Supplier No. 68107895
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Make quick and accurate measurements with these pin gages. Use for measuring hole sizes, calculating distances between holes, gaging slot widths, checking locations, and for Go/NoGo gaging. They can also be used to size in micrometers and snap gages.

  • Measures 16.84 mm holes
  • Accuracy of 0.0002 inch
  • Constructed from steel
  • Go (Plus) direction of tolerance
  • Single pin design
  • Tool steel hardened to 60/65 Rc
  • 2 inch length
  • Finish of 10 microinch or better
  • Roundness within 0.0001 inch
  • Class ZZ for precise gaging
  • Gages over 0.0605 inch are marked with size and direction of tolerance.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.