Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 17.53 mm, Plus, Class ZZ, Tool Steel

Catalog No. 5000527294
Encompass

This pin gage is designed for precise measurement of hole sizes. It features a 17.53 mm diameter and is constructed from durable tool steel, ensuring accuracy and longevity for various industrial and scientific applications.

  • Made from tool steel with Rc 60/65 hardness.
  • Tolerance of +.005/-.000.
  • Measures hole sizes within +.005/-.000".
  • Includes certificate of accuracy with NIST traceability.
  • Go (Plus) type.
  • Steel finish with 10 microfinish or better.
  • Class ZZ.
  • Overall length: 2 in.
  • Diameter: 17.53 mm.
  • Manufactured in the United States.

Catalog No. 50-005-27294 Supplier MSC Supplier No. 68108588
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is designed for precise measurement of hole sizes. It features a 17.53 mm diameter and is constructed from durable tool steel, ensuring accuracy and longevity for various industrial and scientific applications.

  • Made from tool steel with Rc 60/65 hardness.
  • Tolerance of +.005/-.000.
  • Measures hole sizes within +.005/-.000".
  • Includes certificate of accuracy with NIST traceability.
  • Go (Plus) type.
  • Steel finish with 10 microfinish or better.
  • Class ZZ.
  • Overall length: 2 in.
  • Diameter: 17.53 mm.
  • Manufactured in the United States.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.