Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 18.29 mm, Steel, Class ZZ, Go Plus

Catalog No. 5000528036
Encompass

Vermont Gage Pin Gages are used to make quick and accurate measurements. They can measure hole sizes, calculate distances between holes, gage slot widths, and check locations. These gages are also used for Go/NoGo gaging and for sizing in micrometers and snap gages.

  • Tool steel: 60/65 Rc
  • 2 in long
  • 10 microinch finish or better
  • Round within 0.0001 in
  • Marked with size and direction of tolerance on gages over 0.0605 in

Catalog No. 50-005-28036 Supplier MSC Supplier No. 68109347
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vermont Gage Pin Gages are used to make quick and accurate measurements. They can measure hole sizes, calculate distances between holes, gage slot widths, and check locations. These gages are also used for Go/NoGo gaging and for sizing in micrometers and snap gages.

  • Tool steel: 60/65 Rc
  • 2 in long
  • 10 microinch finish or better
  • Round within 0.0001 in
  • Marked with size and direction of tolerance on gages over 0.0605 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.