Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 20.70 mm, Class ZZ, Go (Plus), Tool Steel

Catalog No. 5000530594
Encompass

This Vermont Gage pin gage is a precision measuring tool designed for accurately checking hole sizes. It features a 20.70 mm diameter, is classified as Class ZZ, and is a Go (Plus) type gage, manufactured from durable tool steel.

  • Material: Tool steel; Rc 60/65
  • Finish: 10 microinch or better
  • Tolerance: +.0002 in / -.0000 in
  • Overall length: 2 in
  • Application: Measures hole sizes
  • Includes: Certificate of accuracy with NIST traceability
  • Made in U.S.A.

Catalog No. 50-005-30594 Supplier MSC Supplier No. 68111756
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Vermont Gage pin gage is a precision measuring tool designed for accurately checking hole sizes. It features a 20.70 mm diameter, is classified as Class ZZ, and is a Go (Plus) type gage, manufactured from durable tool steel.

  • Material: Tool steel; Rc 60/65
  • Finish: 10 microinch or better
  • Tolerance: +.0002 in / -.0000 in
  • Overall length: 2 in
  • Application: Measures hole sizes
  • Includes: Certificate of accuracy with NIST traceability
  • Made in U.S.A.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.