Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 22.14 mm, Class ZZ, Plus, Tool Steel

Catalog No. 5000534668
Encompass

This pin gage is manufactured from durable tool steel with a hardness of Rc 60/65 and features a superior 10 microfinish or better. Designed for precise Go Inspection, it effectively measures hole sizes and is ideal for setting micrometers, verniers, and other measuring devices, ensuring accurate dimensional verification in a professional setting.

  • Material: Tool steel; Rc 60/65
  • Finish: Steel - 10 microfinish or better
  • Tolerance: 0.00508 mm
  • Application: Measures hole sizes within 0.00508 mm
  • Includes certificate of accuracy with NIST traceability
  • Standards: ASME B89.1
  • Type: Go (Plus)
  • Overall length: 2 in

Catalog No. 50-005-34668 Supplier MSC Supplier No. 68113190
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is manufactured from durable tool steel with a hardness of Rc 60/65 and features a superior 10 microfinish or better. Designed for precise Go Inspection, it effectively measures hole sizes and is ideal for setting micrometers, verniers, and other measuring devices, ensuring accurate dimensional verification in a professional setting.

  • Material: Tool steel; Rc 60/65
  • Finish: Steel - 10 microfinish or better
  • Tolerance: 0.00508 mm
  • Application: Measures hole sizes within 0.00508 mm
  • Includes certificate of accuracy with NIST traceability
  • Standards: ASME B89.1
  • Type: Go (Plus)
  • Overall length: 2 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.