Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class X Minus, 0.0595 in, 2 in

Catalog No. 5000531152
Encompass

The Vermont Gage Class X Minus Pin Gage is designed for precise calibration of measuring equipment or direct part gaging. This tool steel gage features a 4 Micro Coated finish and includes a Certificate of Accuracy with NIST Traceability.

  • Designed for calibration of measuring equipment or direct part gaging.
  • Features a 4 micro coated finish.
  • Includes certificate of accuracy with NIST traceability.
  • Made of tool steel.
  • Diameter of measurement is 0.0595 "
  • Length is 2 "
  • Tolerance is -0.00004 "

Catalog No. 50-005-31152 Supplier MSC Supplier No. 88805957
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Vermont Gage Class X Minus Pin Gage is designed for precise calibration of measuring equipment or direct part gaging. This tool steel gage features a 4 Micro Coated finish and includes a Certificate of Accuracy with NIST Traceability.

  • Designed for calibration of measuring equipment or direct part gaging.
  • Features a 4 micro coated finish.
  • Includes certificate of accuracy with NIST traceability.
  • Made of tool steel.
  • Diameter of measurement is 0.0595 "
  • Length is 2 "
  • Tolerance is -0.00004 "

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.