Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class X Minus, 0.1680 in, 2 in Long

Catalog No. 5000514418
Encompass

This Class X Minus Pin Gage is designed for precision measurements, ideal for the calibration of measuring equipment or direct gaging of parts. It features a specific diameter and length, made from durable tool steel, and includes a Certificate of Accuracy with NIST Traceability.

  • Designed for high-precision measurements.
  • Features a 0.1680 inch diameter.
  • Measures 2 inches in length.
  • Includes a 4 Micro Coated finish.
  • Constructed from durable tool steel.
  • Ideal for calibration of measuring equipment or direct gaging of parts.
  • Comes with a certificate of accuracy with NIST traceability.
  • Manufactured in the United States.

Catalog No. 50-005-14418 Supplier MSC Supplier No. 88816806
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class X Minus Pin Gage is designed for precision measurements, ideal for the calibration of measuring equipment or direct gaging of parts. It features a specific diameter and length, made from durable tool steel, and includes a Certificate of Accuracy with NIST Traceability.

  • Designed for high-precision measurements.
  • Features a 0.1680 inch diameter.
  • Measures 2 inches in length.
  • Includes a 4 Micro Coated finish.
  • Constructed from durable tool steel.
  • Ideal for calibration of measuring equipment or direct gaging of parts.
  • Comes with a certificate of accuracy with NIST traceability.
  • Manufactured in the United States.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.