Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class X Minus, 0.1900" Diameter, Tool Steel, 2" Long

Catalog No. 5000531707
Encompass

This pin gage is designed for precise measurement and calibration tasks. It features a specific diameter, tight tolerance, and is constructed from durable tool steel for reliability in various applications.

  • Diameter of measurement: 0.1900 inch
  • Tolerance: -0.00004 inch
  • Material: Tool steel
  • Application: Calibration of measuring equipment or to gage parts directly
  • Includes: Certificate of accuracy with NIST traceability
  • Length: 2 inch
  • Coating/finish: 4 micro
  • Country of origin: United States

Catalog No. 50-005-31707 Supplier MSC Supplier No. 88819008
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is designed for precise measurement and calibration tasks. It features a specific diameter, tight tolerance, and is constructed from durable tool steel for reliability in various applications.

  • Diameter of measurement: 0.1900 inch
  • Tolerance: -0.00004 inch
  • Material: Tool steel
  • Application: Calibration of measuring equipment or to gage parts directly
  • Includes: Certificate of accuracy with NIST traceability
  • Length: 2 inch
  • Coating/finish: 4 micro
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.