Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class X Minus, 0.1975 in, 2 in

Catalog No. 5000510530
Encompass

This pin gage is a Class X Minus type, with a diameter of 0.1975 in and a length of 2 in. It is constructed from tool steel and features a 4 Micro coating. Designed for precision, it is suitable for calibrating measuring equipment or for directly gaging parts. A Certificate of Accuracy with NIST Traceability is included.

  • Class X Minus pin gage
  • Diameter of 0.1975 in
  • Length of 2 in
  • Made from tool steel
  • Features a 4 Micro coating
  • Suitable for calibration of measuring equipment
  • Can be used for directly gaging parts
  • Includes a certificate of accuracy with NIST traceability
  • Tolerance of -0.00004 in

Catalog No. 50-005-10530 Supplier MSC Supplier No. 88819750
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is a Class X Minus type, with a diameter of 0.1975 in and a length of 2 in. It is constructed from tool steel and features a 4 Micro coating. Designed for precision, it is suitable for calibrating measuring equipment or for directly gaging parts. A Certificate of Accuracy with NIST Traceability is included.

  • Class X Minus pin gage
  • Diameter of 0.1975 in
  • Length of 2 in
  • Made from tool steel
  • Features a 4 Micro coating
  • Suitable for calibration of measuring equipment
  • Can be used for directly gaging parts
  • Includes a certificate of accuracy with NIST traceability
  • Tolerance of -0.00004 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.