Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class X, No-Go, 0.2100 in, Steel

Catalog No. 5000527564
Encompass

This pin gage is engineered for precise measurement and inspection tasks, ensuring dimensional accuracy in various applications. It features a 0.2100 inch diameter and is designed as a No-Go Class X gage with a tolerance of 0.00004 inches. Made from durable steel, it provides reliable performance for quality control.

  • Constructed from durable steel.
  • Precisely measures 0.2100 inch diameter.
  • No-go gauge type for efficient dimensional verification.
  • Class X tolerance classification for high accuracy.
  • Tight tolerance of 0.00004 inches.
  • Overall length of 2 inches.
  • Hardness of RC 60/65 for wear resistance.
  • Includes certificate of accuracy with NIST traceability.
  • Manufactured to ISO 17025 standards.

Catalog No. 50-005-27564 Supplier MSC Supplier No. 88821004
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is engineered for precise measurement and inspection tasks, ensuring dimensional accuracy in various applications. It features a 0.2100 inch diameter and is designed as a No-Go Class X gage with a tolerance of 0.00004 inches. Made from durable steel, it provides reliable performance for quality control.

  • Constructed from durable steel.
  • Precisely measures 0.2100 inch diameter.
  • No-go gauge type for efficient dimensional verification.
  • Class X tolerance classification for high accuracy.
  • Tight tolerance of 0.00004 inches.
  • Overall length of 2 inches.
  • Hardness of RC 60/65 for wear resistance.
  • Includes certificate of accuracy with NIST traceability.
  • Manufactured to ISO 17025 standards.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.