Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class X Plus, 0.0430 in Dia, 2 in Long

Catalog No. 5000534380
Encompass

This Class X Plus Pin Gage features a 0.0430 inch diameter and a 2 inch length. It is designed for the precise calibration of measuring equipment or for direct gaging of parts, and comes with a 4 Micro Coated finish for enhanced durability and performance.

  • 4 Micro Coated finish.
  • Includes certificate of accuracy with NIST traceability.
  • Suitable for calibration of measuring equipment or direct gaging of parts.
  • Made from tool steel.
  • Has a diameter of 0.0430 "
  • Features a tolerance of 0.00004 "
  • Length of 2 "

Catalog No. 50-005-34380 Supplier MSC Supplier No. 88704309
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class X Plus Pin Gage features a 0.0430 inch diameter and a 2 inch length. It is designed for the precise calibration of measuring equipment or for direct gaging of parts, and comes with a 4 Micro Coated finish for enhanced durability and performance.

  • 4 Micro Coated finish.
  • Includes certificate of accuracy with NIST traceability.
  • Suitable for calibration of measuring equipment or direct gaging of parts.
  • Made from tool steel.
  • Has a diameter of 0.0430 "
  • Features a tolerance of 0.00004 "
  • Length of 2 "

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.