This precision measuring tool has a diameter of 0.1555 inches and a length of 2 inches. It is manufactured from tool steel and features a 4 Micro coating/finish. This pin gage is designed for applications such as the calibration of measuring equipment or for directly gaging parts. Each gage includes a Certificate of Accuracy with NIST Traceability, ensuring its precision and reliability.
- Precision measurement: 0.1555 in diameter for accurate gaging.
- Durable construction: made from tool steel for longevity and stability.
- Enhanced surface: 4 Micro coating/finish for improved performance and wear resistance.
- Certified accuracy: includes a Certificate of Accuracy with NIST traceability, providing assurance of its precision.
- Versatile application: suitable for calibrating measuring equipment or directly gaging parts.
- Quality assurance: manufactured in the United States.